- Sprocket for SHP1 Shear Pin Hub
- 60 Chain
- 36 Teeth
features
- Sprocket bolts to outer part of hub which rotates freely after pin breakage allowing drive to idle
| Chain No. | 60 |
| Sprocket Pitch Diameter | 8.605 in |
| Use With | SHP1 |
| No. of Teeth | 36 |
| Type | A Plate |
| Outside Dia. | 9.02 in |
| Sprocket Thickness | 0.459 in |
| Weight | 4.84 LB |
| EAN or UPC | 662289261031 |

