- Sprocket for SHP1 Shear Pin Hub
- 60 Chain
- 48 Teeth
features
- Sprocket bolts to outer part of hub which rotates freely after pin breakage allowing drive to idle
| Type | A Plate |
| Sprocket Pitch Diameter | 11.467 in |
| No. of Teeth | 48 |
| Chain No. | 60 |
| Outside Dia. | 11.89 in |
| Sprocket Thickness | 0.459 in |
| Use With | SHP1 |
| Weight | 11.0 LB |
| EAN or UPC | 662289111145 |

