- Sprocket for SHP1 Shear Pin Hub
- 60 Chain
- 54 Teeth
features
- Sprocket bolts to outer part of hub which rotates freely after pin breakage allowing drive to idle
| Outside Dia. | 13.33 in |
| Type | A Plate |
| No. of Teeth | 54 |
| Sprocket Pitch Diameter | 12.899 in |
| Sprocket Thickness | 0.459 in |
| Use With | SHP1 |
| Chain No. | 60 |
| Weight | 14.9 LB |
| EAN or UPC | 662289171101 |

