- Sprocket for SHQ1 Shear Pin Hub
- 60 Chain
- 45 Teeth
features
- Sprocket bolts to outer part of hub which rotates freely after pin breakage allowing drive to idle
| Type | A Plate |
| No. of Teeth | 45 |
| Use With | SHQ1 |
| Sprocket Pitch Diameter | 10.752 in |
| Sprocket Thickness | 0.459 in |
| Chain No. | 60 |
| Outside Dia. | 11.18 in |
| Weight | 7.58 LB |
| EAN or UPC | 662289211111 |

