- Sprocket for SHQ1 Shear Pin Hub
- 60 Chain
- 60 Teeth
features
- Sprocket bolts to outer part of hub which rotates freely after pin breakage allowing drive to idle
| Sprocket Thickness | 0.459 in |
| Sprocket Pitch Diameter | 14.331 in |
| Type | A Plate |
| Use With | SHQ1 |
| No. of Teeth | 60 |
| Outside Dia. | 14.76 in |
| Chain No. | 60 |
| Weight | 16.8 LB |
| EAN or UPC | 662289251186 |

