- Sprocket for SHQ1 Shear Pin Hub
- 60 Chain
- 72 Teeth
features
- Sprocket bolts to outer part of hub which rotates freely after pin breakage allowing drive to idle
| No. of Teeth | 72 |
| Type | A Plate |
| Outside Dia. | 17.63 in |
| Chain No. | 60 |
| Use With | SHQ1 |
| Sprocket Pitch Diameter | 17.194 in |
| Sprocket Thickness | 0.459 in |
| Weight | 25.3 LB |
| EAN or UPC | 662289231164 |

