- Sprocket for SHQ1 Shear Pin Hub
- 80 Chain
- 36 Teeth
features
- Sprocket bolts to outer part of hub which rotates freely after pin breakage allowing drive to idle
| Chain No. | 80 |
| No. of Teeth | 36 |
| Sprocket Pitch Diameter | 11.474 in |
| Use With | SHQ1 |
| Outside Dia. | 11.98 in |
| Type | A Plate |
| Sprocket Thickness | 0.575 in |
| Weight | 10.65 LB |
| EAN or UPC | 662289161195 |

