- Sprocket for SHQ1 Shear Pin Hub
- 80 Chain
- 54 Teeth
features
- Sprocket bolts to outer part of hub which rotates freely after pin breakage allowing drive to idle
| Type | A Plate |
| Outside Dia. | 17.77 in |
| No. of Teeth | 54 |
| Chain No. | 80 |
| Sprocket Thickness | 0.575 in |
| Use With | SHQ1 |
| Sprocket Pitch Diameter | 17.198 in |
| Weight | 31.4 LB |
| EAN or UPC | 662289151257 |

