- Sprocket for SHR1 Shear Pin Hub
- 80 Chain
- 48 Teeth
features
- Sprocket bolts to outer part of hub which rotates freely after pin breakage allowing drive to idle
| No. of Teeth | 48 |
| Type | A Plate |
| Sprocket Thickness | 0.575 in |
| Sprocket Pitch Diameter | 15.29 in |
| Chain No. | 80 |
| Outside Dia. | 15.86 in |
| Use With | SHR1 |
| Weight | 22.2 LB |
| EAN or UPC | 662289221226 |

