- Sprocket for SHR1 Shear Pin Hub
- 80 Chain
- 72 Teeth
features
- Sprocket bolts to outer part of hub which rotates freely after pin breakage allowing drive to idle
| Sprocket Pitch Diameter | 22.926 in |
| Outside Dia. | 23.46 in |
| Sprocket Thickness | 0.575 in |
| No. of Teeth | 72 |
| Type | A Plate |
| Chain No. | 80 |
| Use With | SHR1 |
| Weight | 55.3 LB |
| EAN or UPC | 662289301317 |

