- Single Adjusting Drive Tighteners
description
- V-belt and chain drives wear at an increased rate if allowed to run with insufficient tension. Adjustment of center distance is the best method of maintaining proper tension. In cases of fixed centers, tensioners and idlers provide the necessary means of take-up.
applications
- V-belt
- Gear belt
- Roller chain drive
features
- Removes slack
caution
- Too much tension in a drive causes excessive belt chain and bearing wear
- Too little tension in a drive allows belt slippage or chain vibration, resulting in loss of power and additional wear
| Stud Hole | 1/2-13 |
| Shaft Dia. | N/A |
| Adjustable | Single Adjusting |
| N | 3/4 in |
| Shaft Length | N/A |
| Housing Length | 6 1/4 in |
| Shaft Type | None |
| Arm Height/Length | 4 in |
| M | 0.875 in |
| Bolt Hole Spacing - Width | 1.25 in |
| Mounting Distance End of Shaft to Hole | N/A |
| Weight | 2.325 LB |
| EAN or UPC | 662289294046 |

