- Single Adjusting Drive Tighteners
applications
- V-belt
- Gear belt
- Roller chain drive
features
- Removes slack
caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
| Adjustable | Single Adjusting |
| Bolt Hole Spacing - Width | 0.71875 in |
| M | 0.5 in |
| Housing Length | 3 9/32 in |
| Shaft Type | N2 |
| N | 5/16 in |
| Shaft Length | 2 1/8 in |
| Stud Hole | 3/8-16 |
| Mounting Distance End of Shaft to Hole | 2 in |
| Arm Height/Length | 2 in |
| Shaft Dia. | 1 in |
| Weight | 0.8 LB |

