- Single Adjusting Drive Tighteners
description
- V-belt and chain drives wear at an increased rate if allowed to run with insufficient tension. Adjustment of center distance is the best method of maintaining proper tension. In cases of fixed centers, tensioners and idlers provide the necessary means of take-up.
applications
- V-belt
- Gear belt
- Roller chain drive
features
- Removes slack
caution
- Too much tension in a drive causes excessive belt chain and bearing wear
- Too little tension in a drive allows belt slippage or chain vibration, resulting in loss of power and additional wear
| Shaft Length | 2 1/8 in, 3 1/8 in, 4 1/8 in |
| Adjustable | Single Adjusting |
| N | 3/4 in |
| M | 0.875 in |
| Shaft Type | None, N2, N3, N4 |
| Arm Height/Length | 4 in |
| Housing Length | 6 1/4 in |
| Mounting Distance End of Shaft to Hole | 4 in |
| Bolt Hole Spacing - Width | 1 1/4 in |
| Shaft Dia. | 1 in |
| Stud Hole | 3/4-10 |
| Weight | 2.17 LB |
| EAN or UPC | 662289104024 |

