- 4 Step
- 4" Largest Outside Diameter
- 3L Belt Size
- 1/2" Finished Bore
features
- Zinc alloy
- Hollow head setscrews
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Largest O.D. | 4 in |
| Finished Bore | 1/2 in |
| Step Pitch Diameter 4 | 3.8 in |
| Step Pitch Diameter 1 | 1.5 in |
| Belt Size | 3L |
| Step Pitch Diameter 3 | 3 in |
| No. of Steps | 4 |
| Step Pitch Diameter 2 | 2.3 in |
| Outside Dia. | 4 in |
| Weight | 1.1 LB |

