- 3 Step
- 4" Largest Outside Diameter
- 3L or 4L Belt Size
- 1/2" Finished Bore
features
- Zinc alloy
- Hollow head setscrews
caution
- Use with FHP belts only
| Step Pitch Diameter 2 | 2.7 in |
| Step Pitch Diameter 1 | 1.7 in |
| Step Pitch Diameter 3 | 3.7 in |
| Largest O.D. | 4 in |
| Step Pitch Diameter 4 | N/A |
| Outside Dia. | 4 in |
| No. of Steps | 3 |
| Belt Size | 3L, 4L |
| Finished Bore | 1/2 in |
| Weight | 1.35 LB |

