- 4 Step
- 4" Largest Outside Diameter
- 3L or 4L Belt Size
- 1/2" Finished Bore
features
- Zinc alloy
- Hollow head setscrews
caution
- Do not exceed maximum primary pressure rating, as product could rupture and cause injury
- Do not connect regulator to bottled gas
| Largest O.D. | 4 in |
| Step Pitch Diameter 4 | 3.7 in |
| Outside Dia. | 4 in |
| Step Pitch Diameter 1 | 1.7 in |
| Step Pitch Diameter 2 | 2.3 in |
| Finished Bore | 1/2 in |
| Belt Size | 3L, 4L |
| Step Pitch Diameter 3 | 3.3 in |
| No. of Steps | 4 |
| Weight | 1.7 LB |

