- 2 Step
- 3" Largest Outside Diameter
- 3L or 4L Belt Size
- 5/8" Finished Bore
features
- Zinc alloy
- Hollow head setscrews
caution
- Standard, QD-style HTD sprockets may not have the torque capacity for the higher rated HT150 belts.
| Belt Size | 3L, 4L |
| Outside Dia. | 3 in |
| Step Pitch Diameter 2 | 2.7 in |
| Largest O.D. | 3 in |
| No. of Steps | 2 |
| Step Pitch Diameter 4 | N/A |
| Finished Bore | 5/8 in |
| Step Pitch Diameter 1 | 1.7 in |
| Step Pitch Diameter 3 | N/A |
| Weight | 0.56 LB |

