- 4 Step
- 6" Largest Outside Diameter
- 3L or 4L Belt Size
- 7/8" Finished Bore
features
- Zinc alloy
- Hollow head setscrews
caution
- Use with FHP belts only
| Step Pitch Diameter 2 | 3.7 in |
| Belt Size | 3L, 4L |
| No. of Steps | 4 |
| Step Pitch Diameter 3 | 4.7 in |
| Finished Bore | 7/8 in |
| Step Pitch Diameter 1 | 2.7 in |
| Outside Dia. | 6 in |
| Step Pitch Diameter 4 | 5.7 in |
| Largest O.D. | 6 in |
| Weight | 2.9 LB |

