- SD Series QD Bushing
- 1.5 in Bore Size
- 2.688 in Bolt Circle
description
- Mounts in two ways: with bushing flange toward motor or machine or with flange away from motor or machine. Capscrews are always accessible from the outside.
features
- Reverse mounting ability - This bushing system allows for mounting on either side of the product to allow for a more flush view of the product face.
- 3/4"/ft. Taper on Barrel - Self locking taper provides the highest degree of mechanical locking product to product.
| Material | Ductile Iron |
| Total Length (in) | 1.83 |
| Compatible Bore Size [Max] (in) | 1.5 |
| Barrel Diameter | 2.1875 |
| Keyway | 3/8 x 3/16 |
| Bore Size | 1.500 in - 1 1/2 in |
| Flange Thickness | 0.45 |
| Torque Capacity (in lb) | 5000 |
| Model Name | QD-SD_Bushing_Master |
| Outside Diameter (in) | 3.125 |
| Cap Screws (Bolt Circle) | 2.6875 |
| Bore Size (in) | 1.5 |
| Inch/Metric | Inch |
| Mounting Type | Conventional |
| Cap Screws (Size) | 1/4-20 x 1 7/8 |
| Length Through Bore (in) | 1.83 |
| Cap Screws (No.) | 3 |
| Bore Type | Inch |
| Bushing Series | SD |
| Bushing Type | SD |
| Bolt Circle Diameter | 2.688 in |
| Weight | 1.45 LB |
| EAN or UPC | 662289414741 |

