- SF Series QD Bushing
- 1.6875 in Bore Size
- 3.875 in Bolt Circle
features
- Reverse mounting ability - This bushing system allows for mounting on either side of the product to allow for a more flush view of the product face.
- 3/4"/ft. Taper on Barrel - Self locking taper provides the highest degree of mechanical locking product to product.
| Bore Size | 1.688 in - 1 11/16 in |
| Keyway | 3/8 x 3/16 |
| Model Name | QD-SF_Bushing_Master |
| Inch/Metric | Inch |
| Bore Size (in) | 1.6875 |
| Bolt Circle Diameter | 3.875 in |
| Torque Capacity (in lb) | 11000 |
| Bushing Series | SF |
| Cap Screws (No.) | 3 |
| Material | Gray Iron |
| Compatible Bore Size [Max] (in) | 1.6875 |
| Total Length (in) | 1.995 |
| Barrel Diameter | 3.125 |
| Bushing Type | SF |
| Cap Screws (Bolt Circle) | 3.875 |
| Length Through Bore (in) | 1.995 |
| Mounting Type | Conventional |
| Outside Diameter (in) | 4.625 |
| Flange Thickness | 0.5625 |
| Bore Type | Inch |
| Cap Screws (Size) | 3/8-16 x 2 |
| Weight | 4.235 LB |
| EAN or UPC | 662289385249 |

