- Shear Pin Hub for H Bushung
features
- Prevents damage to machinery due to sudden overload or jamming
- Neck pin sheared at predetermined load
- Inner hub is keyed to shaft and remains stationary
- Sprocket bolts to outer part of hub which rotates freely after pin breakage allowing drive to idle
| Bolt Holes | 3 |
| Bore Size [Max] | 1.5 in |
| Length Through Bore | 2.25 in |
| Bolt Size | 3/8 in |
| Bore Size [Min] | 0.375 in |
| Pin Diameter | 1/4 in |
| Bolt Circle Dia. | 4 1/2 in |
| Bushing Type | H |
| Weight | 4.865 LB |
| EAN or UPC | 662289131464 |

