- Shear Pin Hub for P1 Bushing
features
- Prevents damage to machinery due to sudden overload or jamming
- Neck pin sheared at predetermined load
- Inner hub is keyed to shaft and remains stationary
- Sprocket bolts to outer part of hub which rotates freely after pin breakage allowing drive to idle
| Bolt Circle Dia. | 6 1/2 in |
| Bolt Size | 1/2 in |
| Pin Diameter | 3/8 in |
| Bore Size [Min] | 0.5 in |
| Bolt Holes | 3 |
| Bushing Type | P1 |
| Bore Size [Max] | 1.75 in |
| Length Through Bore | 2.375 in |
| Weight | 10.365 LB |
| EAN or UPC | 662289261499 |

