- Shear Pin Hub for Q1 Bushing
features
- Prevents damage to machinery due to sudden overload or jamming
- Neck pin sheared at predetermined load
- Inner hub is keyed to shaft and remains stationary
- Sprocket bolts to outer part of hub which rotates freely after pin breakage allowing drive to idle
| Length Through Bore | 3.28125 in |
| Bolt Circle Dia. | 8 5/8 in |
| Bushing Type | Q1 |
| Bolt Holes | 4 |
| Bore Size [Max] | 2.6875 in |
| Bore Size [Min] | 0.75 in |
| Pin Diameter | 1/2 in |
| Bolt Size | 1/2 in |
| Weight | 26.505 LB |
| EAN or UPC | 662289191512 |

