- Shear Pin Hub for R2 Bushing
features
- Prevents damage to machinery due to sudden overload or jamming
- Neck pin sheared at predetermined load
- Inner hub is keyed to shaft and remains stationary
- Sprocket bolts to outer part of hub which rotates freely after pin breakage allowing drive to idle
| Bolt Holes | 4 |
| Pin Diameter | 3/4 in |
| Bore Size [Max] | 3.625 in |
| Length Through Bore | 5.15625 in |
| Bolt Size | 5/8 in |
| Bore Size [Min] | 1.375 in |
| Bolt Circle Dia. | 14 in |
| Bushing Type | R2 |
| Weight | 84.0 LB |
| EAN or UPC | 662289211579 |

