- Shear Pin Hub for S2 Bushing
features
- Prevents damage to machinery due to sudden overload or jamming
- Neck pin sheared at predetermined load
- Inner hub is keyed to shaft and remains stationary
- Sprocket bolts to outer part of hub which rotates freely after pin breakage allowing drive to idle
| Bolt Size | 3/4 in |
| Length Through Bore | 7.125 in |
| Bore Size [Min] | 1.875 in |
| Pin Diameter | 3/4 in |
| Bolt Holes | 4 |
| Bolt Circle Dia. | 16 in |
| Bushing Type | S2 |
| Bore Size [Max] | 4.1875 in |
| Weight | 114.0 LB |
| EAN or UPC | 662289111503 |

