- Shear Pin Hub for U2 Bushing
features
- Prevents damage to machinery due to sudden overload or jamming
- Neck pin sheared at predetermined load
- Inner hub is keyed to shaft and remains stationary
- Sprocket bolts to outer part of hub which rotates freely after pin breakage allowing drive to idle
| Bore Size [Max] | 5 in |
| Length Through Bore | 10.5938 in |
| Bolt Holes | 4 |
| Pin Diameter | 1 in |
| Bore Size [Min] | 2.4375 in |
| Bolt Circle Dia. | 18 in |
| Bushing Type | U2 |
| Bolt Size | 7/8 in |
| Weight | 192.0 LB |
| EAN or UPC | 662289241521 |

