- SK Series QD Bushing
- 1.75 in Bore Size
- 3.313 in Bolt Circle
description
- Mounts in two ways: with bushing flange toward motor or machine or with flange away from motor or machine. Capscrews are always accessible from the outside.
features
- Reverse mounting ability - This bushing system allows for mounting on either side of the product to allow for a more flush view of the product face.
- 3/4"/ft. Taper on Barrel - Self locking taper provides the highest degree of mechanical locking product to product.
| Total Length (in) | 1.75 |
| Bushing Type | SK |
| Outside Diameter (in) | 3.875 |
| Torque Capacity (in lb) | 7000 |
| Bore Type | Inch |
| Material | Ductile Iron |
| Length Through Bore (in) | 1.75 |
| Model Name | QD-SK_Bushing_Master |
| Keyway | 3/8 x 3/16 |
| Bore Size (in) | 1.75 |
| Mounting Type | Conventional |
| Barrel Diameter | 2.8125 |
| Cap Screws (No.) | 3 |
| Compatible Bore Size [Max] (in) | 1.75 |
| Bolt Circle Diameter | 3.313 in |
| Bushing Series | SK |
| Inch/Metric | Inch |
| Flange Thickness | 0.5625 |
| Cap Screws (Bolt Circle) | 3.3125 |
| Cap Screws (Size) | 5/16-18 x 2 |
| Bore Size | 1.750 in - 1 3/4 in |
| Weight | 2.605 LB |
| EAN or UPC | 662289345816 |

