- Wide Inner Ring Bearing
- 1 7/16" ID x 2.83465" OD x 1 37/64" Wide
- Double Sealed
- Standard Precision (ABEC 1)
- Steel Cage
| Inch/Metric | Inch Bore |
| Snap Ring | No Snap Ring |
| O.D. Type | Straight |
| Material | Steel |
| Precision | Standard |
| Pre Lubricant | Lithium Complex |
| I.D. | 1 7/16 in |
| Cage Material | Steel |
| Origin | Wide Inner Ring |
| O.D. | 2.83465 in |
| Cage Type | Metal |
| Outer Ring Width | 3/4 in |
| Preload Level | None |
| Radial Internal Clearance | Normal |
| Seal Material | Rubber |
| Lubricant | Lithium Complex |
| Rows of Balls | Single |
| Ball Material | Steel |
| Seal Type | Contact Seals |
| Capacity | Standard Capacity |
| No. in Set | Single Bearing |
| Bearing Type | Radial |
| Enclosure | Double Sealed |
| Radial Internal Clearance Specification | Normal Clearance |
| Contact Angle | 0° |
| Bore Type | Round Bore |
| Locking Device | Eccentric Locking Collar |
| Precision Level | Standard (ABEC 1) |
| Weight | 1.1 LB |
| EAN or UPC | 662460343884 |

