- Wide Inner Ring Bearing
- 1 1/2" ID x 3.14961" OD x 1 49/64" Wide
- Double Sealed
- Standard Precision (ABEC 1)
- Steel Cage
| Precision | Standard |
| Contact Angle | 0° |
| Locking Device | Eccentric Locking Collar |
| No. in Set | Single Bearing |
| I.D. | 1 1/2 in |
| Bearing Type | Radial |
| Seal Material | Rubber |
| Ball Material | Steel |
| Precision Level | Standard (ABEC 1) |
| Outer Ring Width | 55/64 in |
| Enclosure | Double Sealed |
| Radial Internal Clearance | Normal |
| Snap Ring | No Snap Ring |
| Capacity | Standard Capacity |
| Rows of Balls | Single |
| Radial Internal Clearance Specification | Normal Clearance |
| Cage Material | Steel |
| Seal Type | Contact Seals |
| O.D. Type | Straight |
| Cage Type | Metal |
| Lubricant | Lithium Complex |
| Preload Level | None |
| Bore Type | Round Bore |
| Pre Lubricant | Lithium Complex |
| Inch/Metric | Inch Bore |
| Origin | Wide Inner Ring |
| Material | Steel |
| O.D. | 3.14961 in |
| Weight | 1.68 LB |
| EAN or UPC | 662460343891 |

