- Light Duty Series
- Setscrew Locking Type
- 1.575 Outer Race OD (in)
features
- Cylindrical O.D. narrow inner ring bearing insert with no lubrication
- Zone hardened inner ring with 120° spacing setscrew lock with diamond faceted setscrews
- Single lip contact seal
| Enclosure | Double Sealed |
| Measure Units | Inch |
| Outer Race OD | 1.5748 |
| Set Screw Thread | 10-32 |
| Seal Type | Single Lip Contact Seals |
| End Cap | No |
| Rolling Element | Ball Bearing |
| Misalignment Type | Static Only |
| Bearing Insert Coating | Black Oxide Coated |
| Radial Static Load Capacity | 1117 lb |
| Retainer Type | Ball Riding Retainer |
| O.D. | 40 mm |
| Outer Ring Land Profile | Standard |
| Precision Rating | ABEC 1 |
| Outer Race Width (in) | 0.516 |
| Outer Race OD (in) | 1.575 |
| Overall Width | 0.938 in |
| Inner Race Length (in) | 0.938 |
| Expansion | No |
| Radial Static Load Capacity (lb) | 1117 |
| Centreline to Front Face | 0.63 in |
| Inch/Metric | Inch Bore |
| Inner Race Heat Treat Method | Zone-Hardened |
| Bore Size - Inch | 0.5 |
| Radial Dynamic Load Capacity | 2108 lb |
| Cage Material | Plastic |
| Bearing Design | Non-Expansion |
| Centerline to Front Face (in) | 0.625 |
| Relubricatable | No |
| Maximum Operating Temperature | 200 |
| Radius | 0.055 |
| Inner Ring OD (in) | 0.969 |
| Duty | Light-Duty |
| I.D. | 0.500 in |
| Overall Width (in) | 0.938 |
| Lubrication | Lithium Complex NLGI 2 Grease |
| Series | SLS 100 |
| Radial Dynamic Load Capacity (lb) | 2108 |
| Bore Shape | Straight |
| Duty Series | Light |
| Weight | 0.275 LB |
| EAN or UPC | 662460343907 |

