- Light Duty Series
- Setscrew Locking Type
- 2.047 Outer Race OD (in)
features
- Cylindrical O.D. narrow inner ring bearing insert with no lubrication
- Zone hardened inner ring with 120° spacing setscrew lock with diamond faceted setscrews
- Single lip contact seal
| Overall Width (in) | 1.109 |
| Radial Dynamic Load Capacity (lb) | 2801 |
| Radial Static Load Capacity (lb) | 1651 |
| Centreline to Front Face | 0.77 in |
| Centerline to Front Face (in) | 0.766 |
| Bore Size - Inch | 1 |
| Duty | Light-Duty |
| I.D. | 1.000 in |
| Outer Race OD | 2.0472 |
| Duty Series | Light |
| Outer Ring Land Profile | Standard |
| Seal Type | Single Lip Contact Seals |
| Measure Units | Inch |
| Bore Shape | Straight |
| Relubricatable | No |
| Bearing Design | Non-Expansion |
| Lubrication | Lithium Complex NLGI 2 Grease |
| Inner Race Heat Treat Method | Zone-Hardened |
| Enclosure | Double Sealed |
| Radius | 0.07 |
| Rolling Element | Ball Bearing |
| Outer Race OD (in) | 2.047 |
| Inner Race Length (in) | 1.109 |
| Set Screw Thread | 1/4-28 |
| Radial Dynamic Load Capacity | 2801 lb |
| Retainer Type | Ball Riding Retainer |
| Overall Width | 1.109 in |
| Precision Rating | ABEC 1 |
| Radial Static Load Capacity | 1651 lb |
| Maximum Operating Temperature | 200 |
| Bearing Insert Coating | Black Oxide Coated |
| Expansion | No |
| Inner Ring OD (in) | 1.375 |
| Outer Race Width (in) | 0.594 |
| Misalignment Type | Static Only |
| End Cap | No |
| O.D. | 52 mm |
| Inch/Metric | Inch Bore |
| Weight | 0.42 LB |
| EAN or UPC | 662460343952 |

