Skip to content Skip to navigation menu
767205 / Setscrew Lock Ball Bearing

SLS-120

767205 / Setscrew Lock Ball Bearing
Item #100935380
  • Light Duty Series
  • Setscrew Locking Type
  • 2.835 Outer Race OD (in)
767205 / Setscrew Lock Ball Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Light Duty Series
  • Setscrew Locking Type
  • 2.835 Outer Race OD (in)

features

  • Cylindrical O.D. narrow inner ring bearing insert with no lubrication
  • Zone hardened inner ring with 120° spacing setscrew lock with diamond faceted setscrews
  • Single lip contact seal
Radial Dynamic Load Capacity 5782 lb
Retainer Type Ball Riding Retainer
Outer Race OD 2.8346
Expansion No
Bearing Design Non-Expansion
Radial Static Load Capacity (lb) 3493
End Cap No
Inner Ring OD (in) 1.859
Bore Size - Inch 1.25
Set Screw Thread 5/16-24
Outer Race Width (in) 0.75
Inner Race Heat Treat Method Zone-Hardened
Centerline to Front Face (in) 0.859
Misalignment Type Static Only
Rolling Element Ball Bearing
Radial Dynamic Load Capacity (lb) 5782
Overall Width 1.281 in
Outer Ring Land Profile Standard
Bearing Insert Coating Black Oxide Coated
Duty Light-Duty
Duty Series Light
Seal Type Single Lip Contact Seals
Inch/Metric Inch Bore
Enclosure Double Sealed
Precision Rating ABEC 1
Radius 0.08
O.D. 72 mm
Bore Shape Straight
Outer Race OD (in) 2.835
Centreline to Front Face 0.86 in
Overall Width (in) 1.281
Lubrication Lithium Complex NLGI 2 Grease
Radial Static Load Capacity 3493 lb
Maximum Operating Temperature 200
Inner Race Length (in) 1.281
Measure Units Inch
I.D. 1.250 in
Relubricatable No
Weight 1.03 LB
EAN or UPC 662460343983
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison