- SNP Series Adapter Sleeve
- 9" Shaft Size
- Use w/23000K Series Roller Bearings
| Series | SNP |
| Oil Hole | w/o Oil Hole |
| Locking Device | P48 |
| Shaft Dia. | 9.000 in |
| Bearing Series | 23000K Series |
| Lock Nut | N048 |
| Weight | 33.0 LB |
| Series | SNP |
| Oil Hole | w/o Oil Hole |
| Locking Device | P48 |
| Shaft Dia. | 9.000 in |
| Bearing Series | 23000K Series |
| Lock Nut | N048 |
| Weight | 33.0 LB |