- SNP Series Adapter Sleeve
- 9 1/2" Shaft Size
- Use w/23000K Series Roller Bearings
| Bearing Series | 23000K Series |
| Locking Device | P52 |
| Lock Nut | N052 |
| Oil Hole | w/o Oil Hole |
| Shaft Dia. | 9.500 in |
| Series | SNP |
| Weight | 40.0 LB |
| EAN or UPC | 662289474172 |
| Bearing Series | 23000K Series |
| Locking Device | P52 |
| Lock Nut | N052 |
| Oil Hole | w/o Oil Hole |
| Shaft Dia. | 9.500 in |
| Series | SNP |
| Weight | 40.0 LB |
| EAN or UPC | 662289474172 |