- SNW-15 Series Adapter Sleeve
- 2 1/2" Shaft Size
- Use w/1200K & 1300K Series Ball Bearings, 22200K Series Roller Bearings
| Length | 2.296 in |
| Locking Device | W15 |
| Bearing Series | 1300K Series, 22200K Series, 1200K Series |
| Series | SNW-15 |
| Lock Nut | AN15 |
| Oil Hole | w/o Oil Hole |
| Shaft Dia. | 2.500 in |
| Weight | 2.3 LB |

