- SNW-17 Series Adapter Sleeve
- 2 15/16" Shaft Size
- Use w/1200K & 1300K Series Ball Bearings, 22200K Series Roller Bearings
| Series | SNW-17 |
| Lock Nut | AN17 |
| Length | 2.486 in |
| Locking Device | W17 |
| Shaft Dia. | 2.9375 in |
| Bearing Series | 1300K Series, 22200K Series, 1200K Series |
| Oil Hole | w/o Oil Hole |
| Weight | 2.96 LB |

