- SNW-22 Series Adapter Sleeve
- 3 11/16" Shaft Size
- Use w/1200K & 1300K Series Ball Bearings, 22200K Series Roller Bearings
| Oil Hole | w/o Oil Hole |
| Lock Nut | AN22 |
| Shaft Dia. | 3.6875 in |
| Series | SNW-22 |
| Length | 3.206 in |
| Locking Device | W22 |
| Bearing Series | 1300K Series, 22200K Series, 1200K Series |
| Weight | 5.0 LB |

