Browning
SSF2S-115
Series SSF2S-100 Intermediate-Duty Stamped Steel 2-Bolt Flange Unit
Item #100936374
- Non-Expansion Ball Bearing Flange Unit
- 2-Bolt Flange Type
- 15/16 in Shaft Diameter
- 3 3/4 in Housing Length
- Stamped Steel Housing
features
- Zone hardened inner race
- Honed races
- Nylon retainer
- Grade 10 balls
- ± 1.5° alignment
- Contact seal and flinger
- 52100 bearing steel
- Anti-rotation rivet
- Precision-ground setscrews
- Semisolid, cast iron base
| Duty | Light-Duty |
| Bearing Insert | LS-115 |
| Temperature Range [Max] | 200 °F |
| Locking Device | Setscrew Locking Collar |
| Lubrication | Non-Relubricatable |
| Housing Length | 3 3/4 in |
| Mounted Unit Duty | Intermediate Duty |
| Bearing Design | Non-Expansion |
| End Type | Open End |
| Lubricant Type | NLGI 2 Lithium Complex Grease |
| Inch/Metric | Inch |
| Collar O.D. | 1 3/8 in |
| Bolt Size | 5/16 in |
| Outside Dia. | 2.8125 in |
| Housing Height | 2 13/16 in |
| Style | 2-Bolt Flange |
| Shaft Dia. | 0.9375 in |
| Bolt Hole Spacing | 3 in |
| Misalignment Range | ±1 1/2° |
| Overall Width | 1 7/64 in |
| Seal Flinger | No |
| Bolt Circle Dia. | 3 in |
| Housing Construction | One Piece |
| Retainer Type | Nylon |
| Length Through Bore | 1.10938 in |
| Flange Type | 2-Bolt Flange |
| Bearing Type | Ball Bearing |
| Heat Treat Method (Inner Race) | Zone-Hardened |
| Housing Material | Stamped Steel |
| Flange Thickness | 0.171875 in |
| Seal Type | Single Lip Contact Seals |
| Insert Material | Steel |
| Temperature Range [Min] | -20 °F |
| Weight | 0.9 LB |
| EAN or UPC | 662460336978 |
