- Inch
- Single Lip Contact Seal
- Intermediate Mounted Unit Duty
- 2-Bolt Flange
- Stamped Steel Housing Material
features
- Stamped steel housing with bearing insert
- Zone hardened inner ring with 120° spacing setscrew lock with diamond faceted setscrews
- Single lip contact seal
| Shaft Dia. | 1.1875 in |
| RPM [Max] | 3000 rpm |
| Radial Static Load Capacity (lb) | 2567 |
| Mounted Unit Duty | Intermediate Duty |
| Overall Height to Inner Ring | 1.16 in |
| Housing Width (in) | 3.3125 |
| I.D. | 1.19 in |
| Finish | Uncoated |
| Bore Shape | Straight |
| Overall Height (in) | 1.1563 |
| Bearing Design | Non-Expansion |
| Outer Ring Land Profile | Standard |
| Misalignment Type | Static Only |
| Inner Ring OD (in) | 1.594 |
| Relubricatable | Yes |
| Bolt Center-to-Center Length (in) | 3.5625 |
| Centerline to Front Face (in) | 0.781 |
| Foot Height | 0.2 in |
| Measure Units | Inch |
| Lubrication | Lithium Complex NLGI 2 Grease |
| Radial Dynamic Load Capacity | 4381 lb |
| Inner Race Length (in) | 1.1563 |
| Bore Type | Straight |
| Overall Width | 3.31 in |
| Bearing Insert Coating | Uncoated |
| Retainer Type | Ball Riding Retainer |
| Foot Height (in) | 0.203 |
| Flange Type | 2-Bolt Flange |
| Length Through Bore | 1.16 in |
| Seal Type | Single Lip Contact Seals |
| Heat Treat Method (Inner Race) | Zone-Hardened |
| Length Through Bore (in) | 1.1563 |
| Housing Construction | Two Piece |
| Radial Dynamic Load Capacity (lb) | 4381 |
| Bore Size - Inch | 1.188 |
| Inch/Metric | Inch |
| Expansion | No |
| Inner Race Heat Treat Method | Zone-Hardened |
| Maximum Operating Temperature | 200 |
| Pilot Configuration | No Pilot |
| Housing Width | 3.31 in |
| Overall Height to Inner Ring (in) | 1.156 |
| End Cap | No |
| Overall Width (in) | 3.3125 |
| Insert No. | LS-119 |
| Housing Material | Stamped Steel |
| Insert Material | 52100 Bearing Steel |
| Overall Length (in) | 4.438 |
| Internal Clearance | Standard |
| Radial Static Load Capacity | 2567 lb |
| Retainer Material | Molded Fiber Glass Reinforced Nylon |
| Bolt Size (in) | 0.3750 |
| Replaceable Insert | Yes |
| Bolt Size | 0.38 in |
| Duty Series | Intermediate |
| Weight | 1.04 LB |
| EAN or UPC | 662460337005 |

