- Inch
- Single Lip Contact Seal
- Light Mounted Unit Duty
- 3-Bolt Flange
- Stamped Steel Housing Material
features
- Stamped steel housing with bearing insert
- Zone hardened inner ring with 120° spacing setscrew lock with diamond faceted setscrews
- Single lip contact seal
| Overall Length (in) | 3.75 |
| Radial Dynamic Load Capacity (lb) | 2801 |
| Inner Race Heat Treat Method | Zone-Hardened |
| Bolt Hole Type | Square Hole |
| Bolt Size | 0.31 in |
| Outer Diameter (in) | 3.75 |
| Housing Width | 3.75 in |
| Radial Static Load Capacity | 1651 lb |
| Relubricatable | Yes |
| Heat Treat Method (Inner Race) | Zone-Hardened |
| Bolt Circle Diameter (mm) | 3 |
| Bearing Insert Coating | Uncoated |
| Internal Clearance | Standard |
| Housing Width (in) | 3.75 |
| Mounted Unit Duty | Light-Duty |
| Radial Dynamic Load Capacity | 2801 lb |
| Inner Race Length (in) | 1.1094 |
| Seal Type | Single Lip Contact Seals |
| Bearing Design | Non-Expansion |
| Insert No. | LS-116 |
| I.D. | 1 in |
| Pilot Configuration | No Pilot |
| Radial Static Load Capacity (lb) | 1651 |
| Bore Type | Straight |
| Overall Height (in) | 1.1094 |
| Bolt Center-to-Center Length (in) | 3 |
| Misalignment Type | Static Only |
| Flange Type | 3-Bolt Flange |
| O.D. | 3.75 in |
| Overall Width | 3.75 in |
| Retainer Type | Ball Riding Retainer |
| Inch/Metric | Inch |
| Duty Series | Light |
| Inner Ring OD (in) | 1.375 |
| Expansion | No |
| Bolt Size (in) | 0.3125 |
| Shaft Dia. | 1 in |
| Measure Units | Inch |
| Bore Shape | Straight |
| Replaceable Insert | Yes |
| Maximum Operating Temperature | 200 |
| Length Through Bore | 1.11 in |
| Housing Construction | Two Piece |
| Bore Size - Inch | 1 |
| Retainer Material | Molded Fiber Glass Reinforced Nylon |
| Housing Material | Stamped Steel |
| Centerline to Front Face (in) | 0.766 |
| Lubrication | Lithium Complex NLGI 2 Grease |
| Insert Material | 52100 Bearing Steel |
| Overall Width (in) | 3.75 |
| Finish | Uncoated |
| Outer Ring Land Profile | Standard |
| RPM [Max] | 3500 rpm |
| Length Through Bore (in) | 1.1094 |
| End Cap | No |
| Bolt Circle Dia. | 3 mm |
| Weight | 1.3 LB |
| EAN or UPC | 662460337159 |

