- 1.125" Shaft, 1.3125" Base to Center, Contact Seals, Eccentric Collar, Non-Expansion Type
features
- Zone hardened inner race
- Honed races
- Nylon retainer
- Grade 10 balls
- ± 1.5° alignment
- Contact seal and flinger
- 52100 bearing steel
- Anti-rotation rivet
- Precision-ground setscrews
- Semisolid, cast iron base
| Bolt Hole Spacing | 3 3/4 in |
| Base Length | 4 5/8 in |
| Lubrication | Relubricatable |
| Locking Device | Eccentric Locking Collar |
| Base Height | 5/32 in |
| Inch/Metric | Inch Bore |
| Seal Type | Contact Seals |
| Temperature Range [Max] | 200 °F |
| Bearing Type | Ball Bearing |
| Housing Material | Stamped Steel |
| Bearing Insert | LRS-118 |
| Shaft Dia. | 1.125 in |
| Housing Construction | 1 Piece |
| Bearing Design | Non-Expansion |
| Bolt Hole Width | 7/16 in |
| Pillow Block Type | Thru-Bolt |
| Insert Type | Steel Insert |
| Series | SSPS Series |
| End Type | Open End |
| Lub Fitting Type | None |
| Temperature Range [Min] | -20 °F |
| Mounted Unit Duty | Light-Duty |
| Bolt Holes | 2 |
| Misalignment Range | ±1 1/2° |
| Base Width | 1 3/8 in |
| Housing Height | 2 19/32 in |
| Bolt Hole Length | 61/64 in |
| Weight | 1.1 LB |
| EAN or UPC | 662460337456 |

