- 2 1/2" Shaft, 11/16" Slot Width, 5 1/8" Between Frames, Cast Iron, Multi-Trap® Labyrinth Seals, Regreasable, Non-Expansion
| Overall Height | 5.875 in |
| Lubrication | Relubricatable |
| Slot Width | 0.6875 in |
| Shaft Dia. | 2.5 in |
| Housing Width | N/A |
| Housing Material | Cast Iron |
| Bearing Design | Non-Expansion |
| Overall Length | 7.9375 in |
| Inch/Metric | Inch |
| Between Frame Width | 5 1/8 in |
| Slot Length | 4 3/4 in |
| Locking Device | Setscrew Locking Collar |
| Overall Width | 3 15/32 in |
| Seal Type | MULTI-TRAP® Labyrinth Seals |
| Type | Spherical Roller Bearing |
| Shank Height | 3 3/4 in |
| Weight | 24.0 LB |

