- 3 3/16" Shaft, 1 13/16" Slot Width, 6 13/16" Between Frames, Cast Iron, Multi-Trap® Labyrinth Seals, Regreasable, Non-Expansion
| Between Frame Width | 6 13/16 in |
| Slot Length | 6 1/4 in |
| Slot Width | 1.8125 in |
| Seal Type | MULTI-TRAP® Labyrinth Seals |
| Lubrication | Relubricatable |
| Inch/Metric | Inch |
| Overall Width | 4 7/16 in |
| Shank Height | 4 7/8 in |
| Locking Device | Setscrew Locking Collar |
| Shaft Dia. | 3.1875 in |
| Bearing Design | Non-Expansion |
| Type | Spherical Roller Bearing |
| Housing Width | N/A |
| Overall Height | 7.625 in |
| Overall Length | 10.4375 in |
| Housing Material | Cast Iron |
| Weight | 38.0 LB |

