- 1 15/16" Shaft, 11/16" Slot Width, 4" Between Frames, Cast Iron, Multi-Trap® Labyrinth Seals, Regreasable, Non-Expansion
features
- One-piece cast iron housing
- Elongated bolt holes with two- and four-bolt housings
- Self-aligning, double-row, spherical roller bearings
- Extended inner race with concentric locking collar and two setscrews
- MULTI-TRAP seal
- The Browning MULTI-TRAP® seal offers additional protection against contaminant entry and provides for grease retention. The labryinth seal is constructed of three components with a rotating flinger to help direct contamination away from the sealing surfa
- A concentric locking collar with two setscrews anchor the bearing to the inner race. The elastic deflection of the collar serves to retain the bearing on the shaft. Setscrews are located at 62° for improved holding power and resistance to back out especia
- Browning compact solid one-piece cast iron housings provide strength and load support in a wide variety of applications.
| Housing Width | N/A |
| Overall Height | 4.75 in |
| Housing Material | Cast Iron |
| Bearing Design | Non-Expansion |
| Inch/Metric | Inch |
| Locking Device | Setscrew Locking Collar |
| Shaft Dia. | 1.9375 in |
| Overall Width | 3 3/32 in |
| Shank Height | 2 7/8 in |
| Type | Spherical Roller Bearing |
| Lubrication | Relubricatable |
| Overall Length | 6.1875 in |
| Slot Length | 3 1/2 in |
| Between Frame Width | 4 in |
| Slot Width | 0.6875 in |
| Seal Type | MULTI-TRAP® Labyrinth Seals |
| Weight | 8.6 LB |

