- 2 1/2" Shaft, 11/16" Slot Width, 5 1/8" Between Frames, Cast Iron, Multi-Trap® Labyrinth Seals, Regreasable, Non-Expansion
features
- Extended inner race with concentric locking collar and two setscrews
- MULTI-TRAP seal
- The Browning MULTI-TRAP® seal offers additional protection against contaminant entry and provides for grease retention. The labryinth seal is constructed of three components with a rotating flinger to help direct contamination away from the sealing surfa
- Browning compact solid one-piece cast iron housings provide strength and load support in a wide variety of applications.
- One-piece cast iron housing
- Elongated bolt holes with two- and four-bolt housings
- Self-aligning, double-row, spherical roller bearings
- A concentric locking collar with two setscrews anchor the bearing to the inner race. The elastic deflection of the collar serves to retain the bearing on the shaft. Setscrews are located at 62° for improved holding power and resistance to back out especia
| Housing Width | N/A |
| Type | Spherical Roller Bearing |
| Between Frame Width | 5 1/8 in |
| Slot Width | 0.6875 in |
| Overall Height | 5.875 in |
| Overall Width | 3 15/32 in |
| Lubrication | Relubricatable |
| Bearing Design | Non-Expansion |
| Shaft Dia. | 2.5 in |
| Slot Length | 4 3/4 in |
| Housing Material | Cast Iron |
| Overall Length | 7.9375 in |
| Shank Height | 3 3/4 in |
| Inch/Metric | Inch |
| Locking Device | Setscrew Locking Collar |
| Seal Type | MULTI-TRAP® Labyrinth Seals |
| Weight | 24.0 LB |

