- 2" Shaft, 11/16" Slot Width, 4" Between Frames, Cast Iron, Multi-Trap® Labyrinth Seals, Regreasable, Non-Expansion
| Overall Height | 4.75 in |
| Shank Height | 2 7/8 in |
| Slot Length | 3 1/2 in |
| Shaft Dia. | 2 in |
| Between Frame Width | 4 in |
| Inch/Metric | Inch |
| Bearing Design | Non-Expansion |
| Lubrication | Relubricatable |
| Overall Length | 6.1875 in |
| Housing Width | N/A |
| Housing Material | Cast Iron |
| Slot Width | 0.6875 in |
| Type | Spherical Roller Bearing |
| Overall Width | 3 3/32 in |
| Locking Device | Setscrew Locking Collar |
| Seal Type | MULTI-TRAP® Labyrinth Seals |
| Weight | 14.6 LB |

