- 4" Shaft, 2 1/16" Slot Width, 8 5/8" Between Frames, Cast Iron, Multi-Trap® Labyrinth Seals, Regreasable, Non-Expansion
| Locking Device | Setscrew Locking Collar |
| Overall Width | 5 7/32 in |
| Slot Length | 7 in |
| Housing Width | N/A |
| Slot Width | 2.0625 in |
| Inch/Metric | Inch |
| Shank Height | 5 5/8 in |
| Lubrication | Relubricatable |
| Seal Type | MULTI-TRAP® Labyrinth Seals |
| Shaft Dia. | 4 in |
| Overall Height | 9.4375 in |
| Type | Spherical Roller Bearing |
| Between Frame Width | 8 5/8 in |
| Housing Material | Cast Iron |
| Bearing Design | Non-Expansion |
| Overall Length | 11.8125 in |
| Weight | 63.1 LB |

