- Model T25L Torque Limiter
- 7/8" Bore
features
- Torque can be easily set or adjusted
- Adjusts to slip at a desired overload
- Automatically re-engages when overload is removed
| Chain Size, Minimum No. of Teeth | #35-25 Teeth, #40-20 Teeth, #41-20 Teeth |
| Torque Rating [Max] | 800 in lb |
| Outside Dia. | 2.5 in |
| Use With | T25L |
| Overall Length | 2.0625 in |
| Weight | 1.335 LB |
| EAN or UPC | 662289251568 |

