- Model T35L Torque Limiter
- 7/8" Bore
features
- Torque can be easily set or adjusted
- Adjusts to slip at a desired overload
- Automatically re-engages when overload is removed
| Overall Length | 2.25 in |
| Use With | T35L |
| Outside Dia. | 3.5 in |
| Torque Rating [Max] | 1800 in lb |
| Chain Size, Minimum No. of Teeth | #40-26 Teeth, #41-26 Teeth, #50-21 Teeth |
| Weight | 3.345 LB |
| EAN or UPC | 662289161645 |

