Browning
T40Q72
Triple Strand Sprocket; 40-3 Chain Size; 72 Teeth; Requires Q1 Split Taper Bushing
Item #102909555
- Triple Strand Sprocket
- 40-3 Chain Size
- 72 Teeth
- Requires Split Taper Q1 Bushing
- Without Hardened Teeth
features
- Keyed to both shaft and hub
- Highest torque carrying capacity
- Double split barrel ensures true concentricity
- Inch, metric and spline bores available
| No. of Strands Across | 3 |
| Type | 22 |
| Width Across Teeth | 0.275 in |
| Sprocket Style | 22 |
| Pitch Diameter | 11.463 in |
| Material | Steel |
| Chain Pitch | 0.500 in |
| Overall Length | 2.78125 in |
| Outside Dia. | 11.75 in |
| No. of Teeth | 72 |
| Length Through Bore | 2.5 in |
| Pitch Dia. | 11.463 in |
| Bushing Type | Split Taper |
| Inch/Metric | Inch |
| Bushing Bore [Max] | 2.6875 in |
| Chain No. | 40-3 |
| Bushing Bore [Min] | 0.75 in |
| Bushing Series | Q1 |
| Hub Dia. | 4 1/8 in |
| Hardened Teeth | Without Hardened Teeth |
| Weight | 37.86 LB |
